The store will not work correctly in the case when cookies are disabled.
Kyocera SGS 1mm Series 1MB Ti-Namite-A 4 Flute Ball Nose Solid Carbide End Mill
Technical Specification
More Information Brand | Kyocera SGS |
Manufacturer Part Number | 48607 |
Additional Information | Warning: This product can expose you to chemicals including Cobalt, which is known to the State of California to cause cancer. |
Cutting Diameter (mm) | 1 |
Features & Benefits | Ball nose end
Straight shank
30° helix angle
Positive rake angle
Unequal flute spacing
Right hand cutting
Series 1MB |
Helix Angle (°) | 30 ° Right hand spiral |
Material | Solid Carbide |
Number of Flutes | 4 |
Coating/Finish | Ti-Namite-A |
Shank Type | Cylindrical |
Flute Length (mm) | 4 |
Diameter (mm) | 1 |
Shank Diameter (mm) | 3 |
Overall Length (mm) | 38 |
Type | Ball Nose |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers