End mill with original symmetrical flute design features and engineered flute form that provides high-performance results through a full range of machining conditions. This tool is designed for aggressive aluminium, non-ferrous and non-metallic machining requiring a high level of material removal. The S-Carb family encompasses the 2-Flute series 47, 3-Flute series 43, 3-Flute Advanced Productivity Rougher (APR) and 4-Flute Finisher (APF).
Technical Specification
More Information
Brand
Kyocera SGS
Manufacturer Part Number
44810
Cutting Diameter (mm)
25
Additional Information
Warning: This product can expose you to chemicals including Cobalt, which is known to the State of California to cause cancer.
Features & Benefits
Corner end
Straight shank
Long reach neck tool length
Right spiral helix angle
Positive rake angle
Chip breaker
Internal coolant
Ultra high-productivity rougher for Aluminium alloys, specifically for aircraft components
Designed for machine tools with capability of 600 in³ per minute material removal rates
Symmetrical end gashing for excellent balance at high speeds and aggressive plunging capability
Open fluting for deep slotting and profiling
Polished flutes maximize chip evacuation and provides enhanced finish