The store will not work correctly in the case when cookies are disabled.
Kyocera SGS 25mm Series 5XLM Uncoated 3 Flute Square End Solid Carbide Extra Long End Mill
Technical Specification
More Information Brand | Kyocera SGS |
Manufacturer Part Number | 43595 |
Additional Information | Warning: This product can expose you to chemicals including Cobalt, which is known to the State of California to cause cancer. |
Cutting Diameter (mm) | 25 |
Features & Benefits | Square end
Straight shank
30° helix angle
Positive rake angle
Extra long tool length
Right hand cutting
Series 5XLM |
Helix Angle (°) | 30 ° Right hand spiral |
Material | Solid Carbide |
Number of Flutes | 3 |
Coating/Finish | Ti-Namite-A |
Shank Type | Cylindrical |
Flute Length (mm) | 75 |
Diameter (mm) | 25 |
Shank Diameter (mm) | 25 |
Overall Length (mm) | 150 |
Type | Square End |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers