The store will not work correctly in the case when cookies are disabled.
Kyocera SGS 2.5mm Ti-Namite-C Solid Carbide End Mill
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Kyocera SGS |
Manufacturer Part Number | 48525 |
Additional Information | Warning: This product can expose you to chemicals including Cobalt, which is known to the State of California to cause cancer. |
Cutting Diameter (mm) | 2.5 |
Features & Benefits | Square/corner end
30° helix angle
Regular/extra long tool length
Positive rake angle
Flute spacing unequal
1M series |
Material | Solid Carbide |
Number of Flutes | 4 |
Coating/Finish | Ti-Namite-C (TiCN) |
Shank Type | Straight |
Flute Length (mm) | 9.5 |
Diameter (mm) | 2.5 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers