The store will not work correctly in the case when cookies are disabled.
Kyocera SGS 3/4in Series 5B Ti-Namite-A 3 Flute Ball End Solid Carbide End Mill
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Kyocera SGS |
Manufacturer Part Number | 31165 |
Cutting Diameter (in) | 5/8 |
Additional Information | Warning: This product can expose you to chemicals including Cobalt, which is known to the State of California to cause cancer. |
Features & Benefits | Ball nose end
Straight shank
30° helix angle
Positive rake angle
Right hand cutting
Series 5B |
Helix Angle (°) | 30 ° Right hand spiral |
Material | Solid Carbide |
Number of Flutes | 3 |
Coating/Finish | Ti-Namite-A |
Shank Type | Cylindrical |
Flute Length (in) | 1-1/2 |
Overall Length (in) | 4 |
Shank Diameter (in) | 3/4 |
Type | Ball Nose |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers