The store will not work correctly in the case when cookies are disabled.
Kyocera SGS 3/4in Ti-Namite Solid Carbide End Mill
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Kyocera SGS |
Manufacturer Part Number | 39771 |
Additional Information | Warning: This product can expose you to chemicals including Cobalt, which is known to the State of California to cause cancer. |
Features & Benefits | Square end
30° helix angle
Regular tool length
Positive rake angle
5 series |
Material | Solid Carbide |
Number of Flutes | 3 |
Coating/Finish | Ti-Namite (TiN) |
Shank Type | Straight |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers