The store will not work correctly in the case when cookies are disabled.
Kyocera SGS 9/32in Uncoated Accu-Reamer
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Kyocera SGS |
Manufacturer Part Number | 70018 |
Size | 9/32 in |
Additional Information | This product can expose you to chemicals including cobalt, which is known to the State of California to cause cancer. |
Features & Benefits | Common shank
No helix angle
5xD reach
External coolant
Neutral rake angle
45° Chamfer angle |
Cutting Diameter (in) | 9/32 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers