The store will not work correctly in the case when cookies are disabled.
Kyocera SGS 9mm Series 1M Ti-Namite-A 4 Flute Solid Carbide End Mill
Technical Specification
More Information Brand | Kyocera SGS |
Manufacturer Part Number | 48555 |
Additional Information | Warning: This product can expose you to chemicals including Cobalt, which is known to the State of California to cause cancer. |
Cutting Diameter (mm) | 9 |
Features & Benefits | Square end
Straight shank
30° helix angle
Positive rake angle
Unequal flute spacing
Right hand cutting
Series 1M |
Material | Solid Carbide |
Number of Flutes | 4 |
Coating/Finish | Ti-Namite-A |
Shank Type | Cylindrical |
Flute Length (mm) | 22 |
Diameter (mm) | 9 |
Shank Diameter (mm) | 10 |
Overall Length (mm) | 75 |
Type | Square End |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers