The store will not work correctly in the case when cookies are disabled.
Kyocera SGS Series 5B 1/8in Ti-Namite-A Solid Carbide Double Ended End Mill
Technical Specification
More Information Brand | Kyocera SGS |
Manufacturer Part Number | 31343 |
Type | Double Ended End Mill |
Additional Information | Warning: This product can expose you to chemicals including Cobalt, which is known to the State of California to cause cancer. |
Features & Benefits | Ball end
Cylindrical shank
Right hand, centre cutting
Spiral flute
30° helix angle
2-flute
Stub length
Positive rake angle
Series 15B |
Material | Solid Carbide |
Helix Angle (°) | 30 |
Cutting Diameter (in) | 1/8 |
Flute Length (in) | 1/4 |
Coating/Finish | Ti-Namite-A |
Number of Flutes | 2 |
Overall Length (in) | 1-1/2 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers