Loading...

Kyocera SGS Ti-Namite-A Coated Solid Carbide 2 Flute Square End Mills - Metric

View Range - 1 Products
Kyocera SGS Ti-Namite-A Coated Solid Carbide 2 Flute Square End Mills - Metric is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Flute Length (mm)
Overall Length (mm)
Type
Helix Angle (°)
Kyocera SGS Ti-Namite-A Coated Solid Carbide 2 Flute Square End Mills - Metric
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Diameter (mm)     Diameter (in)     Flute Length (mm)     Flute Length (in)     Length of Cut (mm)     Length of Cut (in)     Overall Length (mm)     Overall Length (in)     Type     Grade     Helix Angle (°)     Compare ProductAdd to Personal Lists Quantity
SGS-00030L 2 In Stock
£16.70 £13.92
Incl. VAT Ex. VAT
4 38 Double Ended End Mill 30 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service