• The Ledlenser P7R CORE rechargeable LED torch is the perfect all-rounder. Impressive brightness that can deliver a beam up to 300 meters, combines with exceptional protection against water and dust to ensure that the P7R becomes the standard by which all torches are judged against
• Four brightness levels - Boost 1400lm, Power 1000lm, Mid-Power 440lm, Low Power 15lm, plus Position, SOS, and Strobe
• Patented Advanced Focusing System - clever engineering enables seamless beam focusing for flood (near) or spot (distance) illumination and any level in-between
• State-of-the-art multi-core precision optic delivers an outstanding quality of light
• Dimming feature - dim the light intensity to provide just the right level of illumination
• Seal-Tight Technology - supreme level of ingress protection. 100% dust tight. Watertight against the effects of temporary immersion in water between 15cm and 1m for up to 30 minutes. Rated IP68. Ideal for working in dusty or wet environments
• Transport Lock mode - prevents accidental battery drain if switch is inadvertently depressed whilst in transit
• Metal housing - aircraft grade aluminium provides strength and durability whilst being corrosive resistant
• Low Battery warning - allows user time to replace batteries before power runs out
• Battery status indicator - indicates how much charge is still left in the battery
• Charging indicator - indicates when battery is fully charged during recharging
• Magnetic Charge System - water and dust tight, fuss-free magnetic contact charging. No need to remove battery out of its housing
• Fast charging via supplied magnetic contact charging cable - just 4.5 hours to full charge