Wide treads for greater comfort, Handrail includes built in comprehensive tool tray, Handrail folds down to use as a simple hop-up, Large moulded feet perfect for range of flooring types, Max Load 150kg, EN1418
Technical Specification
More Information
Brand
Little Giant
Number of Treads
2.0
Manufacturer Part Number
1216-012
Depth (mm)
114
Features & Benefits
The new Little Giant Jumbo Stepâ„¢ is the ultimate combination of light weight, stability and strength. The Jumbo Stepâ„¢ 21.5cm wide, slip-resistant treads and stair-like design provide unmatched comfort and stability. Ideal for jobs that require both frequent climbing up and down, as well as those that require long periods of standing. The Jumbo Stepâ„¢ design makes working at heights as comfortable as standing on the ground.
Product Features
Wide treads for greater comfort
Handrail includes built in comprehensive tool tray
Handrail folds down to use as a simple hop-up
Step folds for easy storage
Large moulded feet perfect for range of flooring types
Max Load 150kg
EN1418