The store will not work correctly in the case when cookies are disabled.
LMT Fette VPGT110304 ALM LW 610 Indexable Milling Insert
Technical Specification
More Information Brand | LMT Fette |
Insert Style | VPGT |
Manufacturer Part Number | 1069756 |
Features & Benefits | For non-ferrous metals and plastics |
Insert IC Size (in) | 0.25 |
Material | Carbide |
Coating/Finish | Uncoated |
Grade | LW610 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers