Semi synthetic multigrade engine oil meeting ACEA and API specifications required by a large number of cars and light commercial vehicles. Optima SS 10W-40 is manufactured from a balanced blend of top quality mineral and synthetic base stocks to produce a high quality engine oil with outstanding properties. Its naturally higher lubricity offers lower internal friction which reduces engine wear and improves fuel economy. It provides excellent stay in grade performance for a wide range of modern engines.
Technical Specification
More Information
Brand
Exol
Grade
Optima SS 10W-40
Manufacturer Part Number
M119S702
Type
Semi Synthetic Engine Oil
Size
5 L
Volume (ltr)
5
Features & Benefits
Suitable for a wide range of vehicles
Stay in grade properties
Excellent high and low temperature stability
Superior performance over standard mineral based oils