Machine tap with uncoated finish surface resists abrasion for longer tool life and also retains lubricant. For general purpose mild steel applications including low silicon aluminium, brass and copper.
Technical Specification
More Information
Brand
Lyndon
Manufacturer Part Number
8470220
Size (in)
1/2 - 12
Features & Benefits
HSS-G material
Uncoated finish
Meets ISO 529 standards
Whitworth thread BS 84
For non abrasive material up to 900N/mm²
For unalloyed and low alloyed steel
For blind holes
Spiral flute