The store will not work correctly in the case when cookies are disabled.
Lyndon 1/4 - 1 UNC Tap and Die Set
Technical Specification
More Information Brand | Lyndon |
Type | Tap and Die Set |
Manufacturer Part Number | 5242340 |
Thread Standard | UNC |
Material | HSS |
Contents | 1/4;5/16;3/8;7/16;1/2;5/8;3/4;7/8;1 in taps and dies |
Set Includes | Taps;Dies |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers