The store will not work correctly in the case when cookies are disabled.
Lyndon 18 Piece Drill Bit Set
Technical Specification
More Information Brand | Lyndon |
Size | P21 - P23;3 - 10 mm;T10 - T40 |
Manufacturer Part Number | LYN67425B |
Size (mm) | 3 - 10 |
Additional Information | Includes: 1/4in drive, 1/4in magnetic driver for drill, 2x P21, 3x P22, 1x P23 driver bits, T10, T15, T20, T25, T30, T40 Torx bits, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm wood drill bits and plastic case |
Features & Benefits | Versatile set for woodworkers |
Drill Diameter (mm) | 3;4;5;6;8;10 |
Type | Drill Bit Set |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers