The store will not work correctly in the case when cookies are disabled.
Lyndon 22 Piece Micro Tap Set M1 - M2.6
Technical Specification
More Information Brand | Lyndon |
Type | Micro Tap Set |
Manufacturer Part Number | LYN99006B |
Thread Standard | Metric |
Features & Benefits | Miniature electronic tap set |
Contents | 1 mm;1.2 mm;1.4 mm;1.7 mm;2 mm;2.3 mm;2.6 mm taps |
Number of Pieces | 22 |
Set Includes | Taps |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers