The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Lyndon 3/4 - 16 HSS-G Machine Tap
Technical Specification
More Information Brand Lyndon Manufacturer Part Number 8350300BLUE Size (in) 3/4 - 16 Features & Benefits HSS-G material
Blue finish
Meets ISO 529 standards
2B tolerance
Unified fine thread ANSI B 1.1
For non abrasive material up to 900N/mm²
For unalloyed and low alloyed steel
For through holes
Spiral point flute Thread Size x Pitch 3/4 - 16 Overall Length (mm) 95 Flute Type Spiral Point Type Machine Tap Threads Per Inch 16 Number of Flutes 4 Thread Type UNF Material HSS-G Coating/Finish Bright Blue Ring Square A/F (mm) 11.2 Thread Length (mm) 29
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.