Machine tap with is an ISO 529 certified, spiral point tap for general application.
Technical Specification
More Information
Brand
Lyndon
Manufacturer Part Number
8370180BLUE
Size (in)
3/8 - 24
Features & Benefits
HSS-G material
Blue finish
Meets ISO 529 standards
2B tolerance
Unified fine thread ANSI B 1.1
For non abrasive material up to 900N/mm²
For unalloyed and low alloyed steel
For blind holes
Spiral flute