The store will not work correctly in the case when cookies are disabled.
Lyndon 4in Circular Die Stock
Technical Specification
More Information Brand | Lyndon |
Manufacturer Part Number | 1571016 |
Outside Diameter (in) | 4 |
Type | Circular Die Stock |
Features & Benefits | Steel body
With 3 screws
The tool size is matched to the outside diameter of the die |
Internal Diameter (in) | 4 |
Overall Length (mm) | 1000 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers