Machine tap with uncoated finish is used for general purpose mild steel applications including low silicon aluminium, brass and copper.
Technical Specification
More Information
Brand
Lyndon
Manufacturer Part Number
8250200
Size (in)
7/16 - 14
Features & Benefits
HSS-G material
Uncoated finish
Meets ISO 529 standards
2B tolerance
Unified coarse thread ANSI B 1.1
For non abrasive material up to 900N/mm²
For unalloyed and low alloyed steel
For through holes
Spiral point flute