Machine tap with blue finish surface resists abrasion for longer tool life and also retains lubricant. For general purpose mild steel applications including low silicon aluminium, brass and copper.
Technical Specification
More Information
Brand
Lyndon
Manufacturer Part Number
8570340BLUE
Size (in)
7/8 - 11
Features & Benefits
HSS-G material
Blue finish
Meets ISO 529 standards
British standard fine thread BS 84
For non abrasive material up to 900N/mm²
For unalloyed and low alloyed steel
For blind holes
Spiral flute