Machine tap with blue finish surface resists abrasion for longer tool life and also retains lubricant.
Technical Specification
More Information
Brand
Lyndon
Manufacturer Part Number
8150380BLUE
Features & Benefits
HSS-G material
Blue finish
Meets ISO 529 standards
ISO 2/6H tolerance
Metric fine ISO-thread DIN 13
For non abrasive material up to 900N/mm²
For unalloyed and low alloyed steel
For through holes
Spiral point flute