Fluteless machine tap is threading tool to form internal threads without cutting. The thread is produced by deformation of the material without damaging the fibre structure.
Technical Specification
More Information
Brand
Lyndon
Type
Fluteless Machine Tap
Manufacturer Part Number
35616
Overall Length (mm)
100
Features & Benefits
HSS-E material
Uncoated finish
Longer endurance as cutting taps
Higher possible cutting speed
Steady exactness of dimension and profile
High stability of the forming threads
High security against fracture
No removal of swarf, no jamming of swarf
Metric ISO-thread
Meets DIN 371 standard
Form C
For through and blind holes
DIN 13 thread standard
With oil groove