The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Lyndon M16 x 2 Metric Coarse Left Hand Bottom Hand Tap
Technical Specification
More Information Brand Lyndon Manufacturer Part Number 804058CLH Features & Benefits HSS-G material
Uncoated finish
Plug lead
Left hand direction
Meets ISO 529 standard
ISO 2/6H tolerance
Metric ISO-thread DIN 13
For non abrasive material up to 900N/mm2
For unalloyed and low alloyed steel
For through and blind holes Size (mm) 16 x 2.0 Thread Size M16 DIN DIN 13 Pitch 2 mm Pitch (mm) 2 Square Size (mm) 13.00 Thread Length (mm) 32 Overall Length (mm) 102 Square A/F (mm) 10 Chamfer Bottoming Flute Type Straight Number of Flutes 4 Thread Type Metric Material HSS-G Type HSS Left Hand Taps Coating/Finish Uncoated
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.