The store will not work correctly in the case when cookies are disabled.
Lyndon M3- M10 HSS Drill and Tap 12 Piece Set
Technical Specification
More Information Brand | Lyndon |
Size | M3 - M10;2.5 - 8.5 mm |
Manufacturer Part Number | 6702000 |
Size (mm) | M3 - M10;2.5 - 8.5 |
Additional Information | Includes: M3, M4, M5, M6, M8, M10 taps, 2.5mm, 3.3mm, 4.2mm, 5mm, 6.8mm, 8.5mm drills and plastic box |
Tap Drill Size (mm) | M3;M4;M5;M6;M8;M10 |
Drill Diameter (mm) | 2.5;3.3;4.2;5;6.8;8.5 |
Type | Drill and Tap Set |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers