The store will not work correctly in the case when cookies are disabled.
Lyndon M3 - M12 Tap Index Set
Technical Specification
More Information Brand | Lyndon |
Type | Tap Index Set |
Manufacturer Part Number | 5110010 |
Thread Standard | Metric |
Material | HSS |
Contents | 3x M3;M4;M5;M6;M8;M10;M12 Taps;Tap Wrench |
Set Includes | Taps;Tap Wrench |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers