The store will not work correctly in the case when cookies are disabled.
Technical Specification
More Information Brand | Lyndon |
Type | Tap Set |
Manufacturer Part Number | LYN99003A |
Thread Standard | Metric |
Material | HSS |
Features & Benefits | High quality high speed steel tool material
ISO straight flute taps
Diecast die holder
Blister pack |
Contents | M3;M4;M5;M6;M8;M10;M12 Taps;Tap Wrench;Die Holder |
Set Includes | Straight Flute Taps;Tap Wrench;Die Holder |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers