Machine tap with uncoated finish for general purpose mild steel applications including low silicon aluminium, brass and copper.
Technical Specification
More Information
Brand
Lyndon
Manufacturer Part Number
8070300
Features & Benefits
HSS-G material
Uncoated finish
Meets ISO 529 standards
ISO 2/6H tolerance
Metric ISO-thread DIN 13
For non abrasive material up to 900N/mm²
For unalloyed and low alloyed steel
For blind holes
Spiral flute 35°