The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Lyndon M4 x 0.7 HSS-G Machine Tap
Technical Specification
More Information Brand Lyndon Manufacturer Part Number 8110300 Features & Benefits HSS-G material
Uncoated finish
Meets ISO 2283 standards
ISO 2/6H tolerance
Metric ISO-thread DIN 13
For non abrasive material up to 900N/mm²
For through and blind holes
Straight flute Size (mm) M4 x 0.7 Thread Size (Metric) M4 Thread Size x Pitch M4 X 0.7 Overall Length (mm) 73 Flute Type Straight Flute Type Machine Tap Square Size (mm) 2.5 Pitch (mm) 0.70 Thread Type Metric Coarse Material HSS-G Coating/Finish Uncoated Size x Pitch (Metric) M4 X 0.7
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.