The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Lyndon M6 x 1 HSS-G Machine Tap
Technical Specification
More Information Brand Lyndon Manufacturer Part Number 8050380BLUE Features & Benefits HSS-G material
Blue finish
Meets ISO 529 standards
ISO 2/6H tolerance
Metric ISO-thread DIN 13
For non abrasive material up to 900N/mm²
For unalloyed and low alloyed steel
For through holes
Spiral point flute Size (mm) M6 x 1 Thread Size (Metric) M6 Thread Size x Pitch M6 X 1 Overall Length (mm) 66 Flute Type Spiral Point Type Machine Tap Pitch (mm) 1.00 Number of Flutes 3 Thread Type Metric Coarse Material HSS-G Coating/Finish Bright Blue Ring Size x Pitch (Metric) M6 X 1 Square A/F (mm) 5 Thread Length (mm) 19
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.