The store will not work correctly in the case when cookies are disabled.
Lyndon M8 x 1.25 Metric Coarse Left Hand Second Hand Tap
Technical Specification
More Information Brand | Lyndon |
Manufacturer Part Number | 809042BLH |
Features & Benefits | HSS material
Uncoated finish
Second lead
Left hand direction
Metric coarse thread
Meets ISO 529 standard |
Size (mm) | 8 x 1.25 |
Thread Size | M8 |
Pitch | 1.25 mm |
Pitch (mm) | 1.25 |
Square Size (mm) | 9.00 |
Thread Length (mm) | 22 |
Overall Length (mm) | 72 |
Square A/F (mm) | 6.3 |
Chamfer | Second |
Flute Type | Straight |
Number of Flutes | 4 |
Thread Type | Metric |
Material | HSS |
Type | HSS Left Hand Taps |
Coating/Finish | Uncoated |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers