Includes: M30 x 2 tap with taper lead, M30 x 2 tap with second lead, M30 x 2 tap with plug lead
Features & Benefits
HSS-G material
Uncoated finish
Right hand direction
Meets ISO 529 standard
ISO 2/6H tolerance
Metric fine ISO-thread DIN 13
For non abrasive material up to 900N/mm2
For unalloyed and low alloyed steel
For through and blind holes
For thread cutting by hand and machine