Uniflute countersink is designed for general purpose countersinking, chamfering or deburring.
Technical Specification
More Information
Brand
M.A. Ford
Manufacturer Part Number
01053321
Head Diameter (in)
1/2
Features & Benefits
HSS tool material
Self piloting and completely chatterless
No secondary burs formed
Use on wide range of tool application
Use on machine tool or in handheld tool applications
Easily resharpened
Steam homogeneous surface treatment (blackening) to prolong tool life and prevent galling
Uncoated finish
Standard angles may be modified from 55° to 119°
Straight shank with tang drive on sizes 1-1/4 in and above