The store will not work correctly in the case when cookies are disabled.
Rawl M10 12 x 75 Rawlok Projecting Bolt - Pack of 25
Product Information
Rawlbolt Shield Anchor Bolt Projecting
Technical Specification
More Information Brand | Rawl |
Size (mm) | 110x18x26 |
Length (mm) | 110 |
Manufacturer Part Number | R-RLK-P-10070 |
Type | M10x75 |
Hole Diameter (mm) | 18 |
Maximum Fixing Thickness (mm) | 55 |
Pack Quantity | 25 |
---|
Why we are loved
Rated ‘World-class’ for customer service