The store will not work correctly in the case when cookies are disabled.
Iscar SR M10X50DIN 912 Spare Screw
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Iscar |
Maximum Cut Diameter (mm) | 50 |
Manufacturer Part Number | 7003355 |
Type | Socket Head Cap Screw |
Cutting Diameter (mm) | 50 |
Features & Benefits | Suitable for T290 SM SUMOMILL hell mill
Right hand turning direction
Cylindrical head
Female hex drive |
For Use With | T290 SM D050-45-3-22-15 |
Product Code | P290 SM D050-04-36-22-18 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers