The store will not work correctly in the case when cookies are disabled.
Select M12 x 30 Socket Head Cap Screw Din 912 - Pack of 100
Unit Price - 1 + £54.16 £45.13
- 5 + £51.44 £42.87
Incl. VAT Ex. VAT
Saving 5% - 10 + £48.74 £40.62
Incl. VAT Ex. VAT
Saving 10% - 15 + £46.03 £38.36
Incl. VAT Ex. VAT
Saving 15% - 20 + £44.68 £37.23
Incl. VAT Ex. VAT
Saving 18%
Product Information
Metric Socket Head Cap Screws
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | FST02230E |
Size (mm) | M12 |
Type | Socket Head |
Features & Benefits | DIN 912
Grade 12.9
ISO metric threads |
Length Under Head (mm) | 30 |
Pack Quantity | 100 |
Thread Type | Metric |
Coating/Finish | Self Colour |
---|
Why we are loved
Rated ‘World-class’ for customer service