The store will not work correctly in the case when cookies are disabled.
Iscar SR M16X50 DIN912 Spare Screw
0 in stock today, 5 available in 7 days
Technical Specification
More Information Brand | Iscar |
Maximum Cut Diameter (mm) | 100 |
Manufacturer Part Number | 7005414 |
Type | Socket Head Cap Screw |
Diameter Range (mm) | 32 - 100 |
Features & Benefits | Suitable for P290 SM extended flute shell mill
Right hand turning direction
Cylindrical head
Female hex drive |
For Use With | P290 SM D032-03-24-16-12, P290 SM D040-04-24-16-12, P290 SM D040-04-36-16-12, P290 SM D040-04-48-22-12, P290 SM D050-04-36-22-18 |
Product Code | P290 SM D100-06-36-32-18 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers