The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Lyndon M2 x 0.4mm HSS Circular Split Die
Technical Specification
More Information Brand Lyndon Size M2 x 0.4 Manufacturer Part Number 8001016 Size (mm) 2 - 0.4 Features & Benefits Use with non abrasive material up to 800 N/mm2, unalloyed and low alloyed steel
Highest quality European manufactured
Metric ISO-thread DIN 13
Meets BS1127, 1950 standards Outside Diameter (in) 13/16 Pitch (mm) 0.40 Product Group OUTSIDE DIA. - 13/16 in Material HSS Thread Type Metric Coarse Type Circular Split Die
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.