The store will not work correctly in the case when cookies are disabled.
Iscar SR 34-508 Spare Screw
Technical Specification
More Information Brand | Iscar |
Maximum Cut Diameter (mm) | 20 |
Manufacturer Part Number | 7000836 |
Type | Torx Screw |
Diameter Range (mm) | 8 - 20 |
Features & Benefits | Suitable for CM D08-20 ball nose end mill
Right hand turning direction
Countersunk head
Female Torx drive |
For Use With | CM D08-A-W12, CM D12-A-W12, CM D16-A-C16, CM D16-B-C20, CM D18-A-W20 |
Overall Length (mm) | 4.6 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers