The store will not work correctly in the case when cookies are disabled.
Iscar SR 34-505/HG Spare Screw
Technical Specification
More Information Brand | Iscar |
Maximum Cut Diameter (mm) | 100 |
Manufacturer Part Number | 7002441 |
Type | Torx Screw |
Diameter Range (mm) | 32 - 100 |
Features & Benefits | Suitable for HM90 F90AP-10 HELI2000 90° face mill
Right hand turning direction
Countersunk head
Female Torx drive |
For Use With | HM90 F90AP D32-3-16, HM90 F90AP D32-5-16, HM90 F90AP D40-5-22, HM90 F90AP D40-6-22, HM90 F90AP D50-6-22 |
Overall Length (mm) | 5.5 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers