The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Lyndon M3 - M12 Tap & Die Set Including Tapping Drills 44 Piece 0 in stock today, 1 available in 6 days
Product Information
Tap, drill and die set offers all M3 to M12 HSS taps in full sets of 3 (taper, second and plug tap) with HSS drills in associated sizes. Complete with die stocks, tap wrenches, circular dies and a thread pitch gauge in a steel case.
Technical Specification
More Information Brand Lyndon Style Metric Manufacturer Part Number 49183 Type Tap;Drill and Die Set Thread Size M3 - M12 Additional Information Includes: 3x M3, M4, M5, M6, M8, M10, M12 taps, 1x M3, M4, M5, M6, M8, M10, M12 dies, 7x tapping sizes drills, 2x adjustable tap wrenches, 5x die stocks, 1x screwdriver, 1x pitch gauge, steel case Thread Size (Metric) M3 - M12 Features & Benefits HSS-G tool material
Metric ISO-thread DIN 13 standards Thread Type Metric Pack Quantity 44
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.