The store will not work correctly in the case when cookies are disabled.
Select M3 x 12 Machine Screw Countersunk Head Pozidriv - Pack of 200
Product Information
Machine Screws Csk Head Pozidriv - DIN 965
Technical Specification
More Information Brand | Select |
Diameter | M3 |
Manufacturer Part Number | MBF63312L |
Size (mm) | M3 x 12 |
Type | Machine Screws |
Screw Head Type | Csk Head Posidrv |
DIN | 965 |
Pack Quantity | 200 |
Overall Length (mm) | 12 |
Coating/Finish | Zinc |
---|
Why we are loved
Rated ‘World-class’ for customer service