The store will not work correctly in the case when cookies are disabled.
Lyndon M5 - M20 Adjustable Tap Wrench
Technical Specification
More Information Brand | Lyndon |
Number | 3 |
Manufacturer Part Number | 1400030 |
Nominal Tap Diameter (Metric) | M5 - M20 |
Range (Metric) | M5 - M20 |
Type | Adjustable Tap Wrench |
Features & Benefits | Meets DIN 1814 standards
Steel material |
Length | 380 mm |
Length (mm) | 380 |
Square Size (mm) | 4.9 - 12 |
Tap Capacity | M5 - M20;7/32 - 3/4 in;G1/8 - G1/2 |
---|
Why we are loved
Rated ‘World-class’ for customer service