The store will not work correctly in the case when cookies are disabled.
Select M5 x 20 Machine Screw Pan Head Pozidriv - Pack of 100
Unit Price - 1 + £4.33 £3.61
- 5 + £4.08 £3.40
Incl. VAT Ex. VAT
Saving 6% - 10 + £3.74 £3.12
Incl. VAT Ex. VAT
Saving 14% - 15 + £3.46 £2.88
Incl. VAT Ex. VAT
Saving 20% - 20 + £3.02 £2.52
Incl. VAT Ex. VAT
Saving 30%
Product Information
Machine Screws Pan Head Pozidriv - DIN 7985
Technical Specification
More Information Brand | Select |
Diameter | M5 |
Manufacturer Part Number | MBF62520C |
Size (mm) | M5 x 20 |
Type | Machine Screws |
Screw Head Type | Pan Head Posidrv |
DIN | 7985 |
Pack Quantity | 100 |
Overall Length (mm) | 20 |
Coating/Finish | Zinc |
---|
Why we are loved
Rated ‘World-class’ for customer service