The store will not work correctly in the case when cookies are disabled.
Select M6 Thread Steel Socket Style Leveller
0 in stock today, 1 available in 47 days
Technical Specification
More Information Brand | Select |
Thread Size | M6 |
Manufacturer Part Number | HVPM6B |
Maximum load (kg) (lb) | 318 (700) |
Features & Benefits | Socket style steel levelling devices swivel 15° off the centreline to adjust to uneven surfaces. The finish is zinc plate with gold chromate |
B (mm) (in) | 10 (.394) |
C (mm) (in) | 13.5 (.53) |
D (mm) (in) | 19.1 (.75) |
E (mm) (in) | 2.8 (.11) |
---|
Why we are loved
Rated ‘World-class’ for customer service