The store will not work correctly in the case when cookies are disabled.
Vlier M6 x 14mm Standard Steel Ball Plunger
Product Information
Ball plungers can take the highest degree of side load and provide repeatable force time and time again.
Technical Specification
More Information Brand | Vlier |
Type | Standard Ball Plunger |
Manufacturer Part Number | 62121934 |
Initial End Force (lb) | 2.02 |
Features & Benefits | Metric threads
Smallest and lightest spring-loaded device
Side-load tolerant
Controlled end forces
Screwdriver installation
Electrical contact
Positioning, indexing, locating, torque limiting, gear shifters, detents are typical uses
Steel material
ROHS complaint |
Initial End Force (N) (lb) | 9 (2.02) |
Final End Force (lb) | 2.92 |
Grip Length (mm) | 14 |
Final End Force (N) (lb) | 13 (2.92) |
Thread Size | M6 x 1 |
B (mm) (in) | 14 (0.551) |
C (mm) (in) | 1 (0.039) |
D (mm) (in) | 3.5 (0.138) |
---|
Why we are loved
Rated ‘World-class’ for customer service