The store will not work correctly in the case when cookies are disabled.
Iscar SR M8X30DIN912 Spare Screw
Technical Specification
More Information Brand | Iscar |
Maximum Cut Diameter (mm) | 125 |
Manufacturer Part Number | 7001848 |
Type | Socket Head Cap Screw |
Diameter Range (mm) | 50 - 125 |
Features & Benefits | Suitable for F75-M 75° face mill
Right hand turning direction
Cylindrical head
Female hex drive |
For Use With | F75 D050-04-16-M, F75 D063-05-22-M, F75 D080-06-27-M, F75 D100-07-32-M, F75 D125-08-40-M |
Product Code | P290 FPW D040-04-16-18 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers