The store will not work correctly in the case when cookies are disabled.
Vlier M8 x 16mm Heavy Steel Locking Ball Plunger
Product Information
Ball plungers can take the highest degree of side load and provide repeatable force time and time again.
Technical Specification
More Information Brand | Vlier |
Type | Ball Plunger |
Manufacturer Part Number | 62122049 |
Force | Heavy |
Additional Information | Includes: Locking Element |
Initial End Force (lb) | 9 |
Features & Benefits | Metric threads
Smallest and lightest spring-loaded device
Side-load tolerant
Controlled end forces
Screwdriver installation
Electrical contact
Positioning, indexing, locating, torque limiting, gear shifters, detents are typical uses
Steel material
ROHS complaint |
Initial End Force (N) (lb) | 40 (9) |
Final End Force (lb) | 13.5 |
Grip Length (mm) | 16 |
Final End Force (N) (lb) | 60 (13.5) |
Thread Size | M8 x 1.25 |
B (mm) (in) | 16 (0.63) |
C (mm) (in) | 1.5 (0.059) |
D (mm) (in) | 5.0 (0.196) |
---|
Why we are loved
Rated ‘World-class’ for customer service